360X390X18 HS5 H
Description
CRSEAL 360X390X18 HS5 H SGL LIP SEAL
Part # 360X390X18 HS5 H
BDI # 17228921
Features
Housing Bore - Millimeter:
390
Nominal Width - Millimeter:
18
Housing Bore - Inch:
15.354
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric
Other Features:
With Spring Lock
26095-4132
Description
26095-4132 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26095-4132
BDI # 22802269
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
26086-4128
Description
26086-4128 OIL SEAL ; NON RETURNABLE 343MM ID 394MM OD 21MM W
Part # 26086-4128
BDI # 22821487
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
21247-4128
Description
21247-4128 OIL SEAL ; 343MM ID X 394MM OD X 21MM W LARGE BORE
Part # 21247-4128
BDI # 22806993
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
24715-0212
Description
24715-0212 OIL SEAL ; NON RETURNABLE 356MM ID 394MM OD 16MM W
Part # 24715-0212
BDI # 22831013
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch