2300-2432-48 HDS7 H
Description
CRSEAL 2300-2432-48 HDS7 H SGL LIP SEAL
Part # 2300-2432-48 HDS7 H
BDI # 22782216
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Metric
Other Features:
Heavy Duty
570X604X15 HS8 H
Description
CRSEAL 570X604X15 HS8 H SGL LIP SEAL
Part # 570X604X15 HS8 H
BDI # 1254160
Features
Housing Bore - Millimeter:
604
Nominal Width - Millimeter:
15
Housing Bore - Inch:
23.78
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
22.441
Shaft Diameter - Millimeter:
570
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
608586
2200249 / 22X23.5X0.75 HDS7 H
Description
CRSEAL 2200249 / 22X23.5X0.75 HDS7 H ; SGL LIP SEAL
Part # 2200249
BDI # 22780055
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
Other Features:
Heavy Duty
24627-0420
Description
24627-0420 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 22MM W
Part # 24627-0420
BDI # 22813453
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
26081-1382
Description
26081-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Part # 26081-1382
BDI # 22841449
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch