850X890X20 HSS5 H
Description
CRSEAL 850X890X20 HSS5 H SGL LIP SEAL
Part # 850X890X20 HSS5 H
BDI # 22782210
Features
Housing Bore - Millimeter:
890
Nominal Width - Millimeter:
20
Housing Bore - Inch:
35.039
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
33.465
Shaft Diameter - Millimeter:
850
Inch - Metric:
Metric
885X919X15 HS8 H
Description
CRSEAL 885X919X15 HS8 H SGL LIP SEAL
Part # 885X919X15 HS8 H
BDI # 22778982
Features
Housing Bore - Millimeter:
919
Nominal Width - Millimeter:
15
Housing Bore - Inch:
36.181
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
34.843
Shaft Diameter - Millimeter:
885
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
24718-0520
Description
24718-0520 OIL SEAL ; NON RETURNABLE 826MM ID 876MM OD 22MM W
Part # 24718-0520
BDI # 22819525
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
21242-4405
Description
21242-4405 OIL SEAL ; NON RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21242-4405
BDI # 22827703
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25010-3083
Description
25010-3083 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25010-3083
BDI # 22803368
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch