3000519 / 30X32X1 HS8 H
Description
CRSEAL 3000519 / 30X32X1 HS8 H LIP SEAL
Part # 3000519
BDI # 1249591
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
605299
716-832-40 HDS7 H
Description
CRSEAL 716-832-40 HDS7 H SGL LIP SEAL
Part # 716-832-40 HDS7 H
BDI # 22782275
Features
Housing Bore - Millimeter:
832
Nominal Width - Millimeter:
40
Housing Bore - Inch:
32.756
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
28.189
Shaft Diameter - Millimeter:
716
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
24627-8016
Description
24627-8016 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-8016
BDI # 22806629
Features
Housing Bore - Millimeter:
811.225
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.938
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.938
Shaft Diameter - Millimeter:
760.425
Inch - Metric:
Inch
24715-5575
Description
24715-5575 OIL SEAL ; 797MM ID X 845MM OD X 19MM W LARGE BORE
Part # 24715-5575
BDI # 22848231
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.375
Shaft Diameter - Millimeter:
796.925
Inch - Metric:
Inch
21247-4365
Description
21247-4365 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21247-4365
BDI # 22849925
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch