33751 / 3.375X4.386X0.8 HMSA97 V
Description
CRSEAL 33751 / 3.375X4.386X0.8 HMSA97 V ; LIP SEAL
Part # 33751
BDI # 1251105
Features
Housing Bore - Millimeter:
111.404
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
4.386
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch