2.750X4.493X.400ADL
Description
2.750X4.493X.400ADL NBR SHAFT SEAL ; POR 2.750" SHFT SIZE 4.493" BORE .400"WD
Part # 2.7504.493.400ADL
BDI # 446733
Features
Housing Bore - Millimeter:
114.122
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
4.493
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.4
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure