36221 / 3.625X4.695X0.395 X13 R
Description
CRSEAL 36221 / 3.625X4.695X0.395 X13 R ; LIP SEAL
Part # 36221
BDI # 1251505
Features
Housing Bore - Millimeter:
119.253
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
4.695
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603438