29381 / 2.938X5.594X1.043 HMSA97 V
Description
CRSEAL 29381/ 2.938X5.594X1.043 HMSA97 V ; LIP SEAL
Part # 29381 / 2.938X5.594X1.043 HMSA97 V
BDI # 1249456
Features
Housing Bore - Millimeter:
142.088
Nominal Width - Millimeter:
26.492
Housing Bore - Inch:
5.594
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.043
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch