12X19.5X4.5A
Description
12X19.5X4.5A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1219.54.5A
BDI # 444926
Features
Housing Bore - Millimeter:
19.5
Nominal Width - Millimeter:
4.5
Housing Bore - Inch:
0.768
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.177
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure