.390X.788X.200BDL
Description
.390X.788X.200BDL NBR SHAFT SEAL ; STEEL CASE
Part # .390.788.200BDL
BDI # 443194
Features
Housing Bore - Millimeter:
20.015
Nominal Width - Millimeter:
5.08
Housing Bore - Inch:
0.788
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.2
Shaft Diameter - Inch:
0.39
Shaft Diameter - Millimeter:
9.906
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD