SIL 200X208X12.5-PUR
Description
CRSEAL SIL 200X208X12.5-PUR ; HYDRAULIC ROD SEAL
Part # SIL 200X208X12.5-PUR
BDI # 22781872
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
12.5
Housing Bore - Inch:
8.189
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
178X208X15A
Description
178X208X15A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 17820815A
BDI # 446191
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.008
Shaft Diameter - Millimeter:
178
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
M 0170 16413
Description
M 0170 16413 SPLIT LIP SEAL ; NON RETURNABLE NBR SPLIT 170 208 16
Part # M 0170 16413
BDI # 19064804
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
15.8
Housing Bore - Inch:
8.189
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.622
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
M 0170 16413 V
Description
M 0170 16413 V SPLIT LIP SEAL ; NON RETURNABLE FKM RUP 170 208 16 M
Part # M 0170 16413 V
BDI # 19064805
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.189
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric