200X221X9ADL
Description
200X221X09ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 20022109ADL
BDI # 446762
Features
Housing Bore - Millimeter:
221
Nominal Width - Millimeter:
9
Housing Bore - Inch:
8.701
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure