245X273X15ADL
Description
245X273X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 24527315ADL
BDI # 447398
Features
Housing Bore - Millimeter:
273
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure