300X325.39X12.7 HS6 V

COMPARE

300X325.39X12.7 HS6 V

Description
CRSEAL 300X325.39X12.7 HS6 V LIP SEAL ; POR NON-RETURNABLE 300X325.39X12.7 HS6 V

SKF

Part # 300X325.39X12.7 HS6 V

BDI # 1249629

Features

Housing Bore - Millimeter: 325.39
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 12.811
Solid or Split Seal: Split
Lip Material: Viton

Shaft Diameter - Inch: 11.811
Shaft Diameter - Millimeter: 300
Inch - Metric: Metric
Other Features: 1 Butt Joint | With Spring Lock
Global Part Number GPN: 607355

Price Inventory : Available to order
Loading Price
QTY