Features
Housing Bore - Millimeter:
331.978
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
13.07
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
11.81
Shaft Diameter - Millimeter:
299.974
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614770
24782-4009
Description
24782-4009 OIL SEAL ; 300MM ID X 332MM OD X 16MM W LARGE BORE
Part # 24782-4009
BDI # 22828917
Features
Housing Bore - Millimeter:
331.978
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
13.07
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.81
Shaft Diameter - Millimeter:
299.974
Inch - Metric:
Inch
24783-4009
Description
59X4009 MILL RIGHT ES CRS MB ; 11.810IN ID 13.070IN OD
Part # 24783-4009
BDI # 375186
Features
Housing Bore - Millimeter:
331.978
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
13.07
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.81
Shaft Diameter - Millimeter:
299.974
Inch - Metric:
Inch