BRS-101 / 1.618X2.574X0.5 HMSA25 P
Description
CRSEAL BRS-101/ 1.618X2.574X0.5 HMSA25 P ; LIP SEAL
Part # BRS-101
BDI # 22778852
Features
Housing Bore - Millimeter:
65.38
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.574
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.618
Shaft Diameter - Millimeter:
41.097
Inch - Metric:
Inch
Other Features:
Without Inner Case