14092 / 1.417X2.616X0.313 CRW1 R
Description
CRSEAL 14092 / 1.417X2.616X0.313 CRW1 R ; SGL LIP SEAL
Part # 14092
BDI # 1242053
Features
Housing Bore - Millimeter:
66.446
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.616
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182086