2500478 / 25X26.98X0.906 HS8 V
Description
2500478 / 25X26.98X0.906 HS8 V LIP SEAL ; POR CRSEAL
Part # 2500478
BDI # 22779605
Features
Housing Bore - Millimeter:
685.495
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
26.988
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock