21158-1389
Description
63X1389 MILL RIGHT N CRS ; 2.156IN ID 3.350IN OD
Part # 21158-1389
BDI # 366611
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.156
Shaft Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190941
2333543SA-H-BX
Description
2333543SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 2333543SA-H-BX
BDI # 889283
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
With Inner Case
223354SA-H-BX
Description
223354SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 223354SA-H-BX
BDI # 889247
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
With Inner Case
23548-5980
Description
23548-5980 HI-PERFORMANCE SEAL ; 60MM ID X 85MM OD X 17MM W
Part # 23548-5980
BDI # 22841465
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
2.373
Shaft Diameter - Millimeter:
60.274
Inch - Metric:
Inch
Other Features:
Opposite Side Dual Lips | One Side Spring Only
21159-1497
Description
63X1497 MILL RIGHT N 304SS ; 2.250IN ID 3.350IN OD
Part # 21159-1497
BDI # 367176
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190996