25082 / 2.5X3.502X0.406 CRW1 S
Description
CRSEAL 25082 / 2.5X3.502X0.406 CRW1 S ; SGL LIP SEAL
Part # 25082
BDI # 1248739
Features
Housing Bore - Millimeter:
88.951
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
3.502
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604664