28739 / 2.875X3.531X0.625 D6 R
Description
CRSEAL 28739 / 2.875X3.531X0.625 D6 R ; LIP SEAL
Part # 28739
BDI # 22780207
Features
Housing Bore - Millimeter:
89.687
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
3.531
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
2 Springs
6670 H1L5
Description
6670 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 2.438 3.531
Part # 6670 H1L5
BDI # 19062902
Features
Housing Bore - Millimeter:
89.687
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.531
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
6670 H5L16
Description
6670 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 2.438 3.531
Part # 6670 H5L16
BDI # 19062903
Features
Housing Bore - Millimeter:
89.687
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.531
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch