7186 H1L21 316SS
Description
7186 H1L21 316SS ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP
Part # 7186 H1L21 316SS
BDI # 19063215
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
11499 H1L2160
Description
11499 H1L2160 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 1.772 2.622 .500
Part # 11499 H1L2160
BDI # 19056683
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
9636 H1L2160
Description
9636 H1L2160 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 1.625 2.625 .438
Part # 9636 H1L2160
BDI # 18227950
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
10439 H1L21
Description
10439 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 6.250 7.250 .438
Part # 10439 H1L21
BDI # 18222352
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
10164 H1L2160 316SS
Description
10164 H1L2160 316SS ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP
Part # 10164 H1L2160 316SS
BDI # 19055785
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch