Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
24060-2803
Description
61X2803 GYLON 316SS OIL SEAL ; 1.181"IDX2.047"OD
Part # 24060-2803
BDI # 371479
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616703
24060-2798
Description
61X2798 GYLON 316SS OIL SEAL ; 4.625"IDX5.625"OD
Part # 24060-2798
BDI # 371478
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
619090
24060-3600
Description
24060-3600 OIL SEAL ; NON RETURNABLE 203MM ID 241MM OD 5EA/PAK
Part # 24060-3600
BDI # 22817579
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch