1506799 / 15.064X17.654X0.625 HDS2 H
Description
CRSEAL 1506799/15.064X17.654X0.625HDS2H ; SGL LIP SEAL
Part # 1506799
BDI # 1242691
Features
Housing Bore - Millimeter:
448.412
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.064
Shaft Diameter - Millimeter:
382.626
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606099
1525228 / 15.25X16.75X0.688 HDS1 H
Description
CRSEAL 1525228/ 15.25X16.75X0.688 HDS1 H ; SGL LIP SEAL
Part # 1525228
BDI # 1242757
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605245
26086-7539
Description
26086-7539 OIL SEAL ; NON RETURNABLE 387MM ID 438MM OD 19MM W
Part # 26086-7539
BDI # 22840918
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25010-4156
Description
25010-4156 OIL SEAL ; LARGE BORE 381MM ID X 432MM OD X 21MM W
Part # 25010-4156
BDI # 22811533
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
17
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch