3175522 / 31.75X33.75X0.875 HDS2 H
Description
CRSEAL 3175522/ 31.75X33.75X0.875 HDS2 H ; SGL LIP SEAL
Part # 3175522
BDI # 22780139
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31.75
Shaft Diameter - Millimeter:
806.45
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3175529 / 31.75X33.75X0.875 HDS7 H
Description
CRSEAL 3175529/ 31.75X33.75X0.875 HDS7 H ; SGL LIP SEAL
Part # 3175529
BDI # 1250134
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
31.75
Shaft Diameter - Millimeter:
806.45
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
609270
24715-4628
Description
24715-4628 OIL SEAL ; NON RETURNABLE 806MM ID 845MM OD 19MM W
Part # 24715-4628
BDI # 22821223
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.75
Shaft Diameter - Millimeter:
806.45
Inch - Metric:
Inch