1829978 / 18.298X20.866X0.984 HDSF2 HT
Description
1829978 / 18.298X20.866X0.984 HDSF2 HT ; CRSEAL DBL LIP SEAL
Part # 1829978
BDI # 22780421
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile and Polytetrafluoroethylene
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.298
Shaft Diameter - Millimeter:
464.769
Inch - Metric:
Inch
1829989 / 18.298X20.866X0.984 HDSH2 HT
Description
1829989 / 18.298X20.866X0.984 HDSH2 HT ; CRSEAL DBL LIP SEAL
Part # 1829989
BDI # 22780419
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile and Polytetrafluoroethylene
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.298
Shaft Diameter - Millimeter:
464.769
Inch - Metric:
Inch
1732958 / 17.323X19.291X0.803 HDSH7 HT
Description
1732958 / 17.323X19.291X0.803 HDSH7 HT ; CRSEAL DBL LIP SEAL
Part # 1732958
BDI # 22779081
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
20.396
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile and Polytetrafluoroethylene
Nominal Width - Inch:
0.803
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch