446927VGRBULK
Description
446927VGRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 446927VGRBULK
BDI # 1343121
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
416287SSRBULK
Description
416287SSRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 416287SSRBULK
BDI # 1342342
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
476098RARBULK
Description
476098RARBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 476098RARBULK
BDI # 1344628
Features
Housing Bore - Millimeter:
119.151
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.691
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
417350SSRBULK
Description
417350SSRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 417350SSRBULK
BDI # 1342440
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
416624SSRBULK
Description
416624SSRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 416624SSRBULK
BDI # 1342371
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch