21702-4129
Description
21702-4129 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21702-4129
BDI # 1316264
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
377.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.875
Solid or Split Seal:
Split
Lip Material:
PTFE
Shaft Diameter - Inch:
13.625
Shaft Diameter - Millimeter:
346.075
Inch - Metric:
Inch
Other Features:
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Global Part Number GPN:
614828
25058-5825
Description
25058-5825 OIL SEAL ; LARGE BORE 346MM ID X 378MM OD X 19MM W
Part # 25058-5825
BDI # 22821320
Features
Housing Bore - Millimeter:
377.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.875
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.625
Shaft Diameter - Millimeter:
346.075
Inch - Metric:
Inch