38617 / 3.858X4.527X0.394 SLA-SPL VT
Description
CRSEAL 38617/3.858X4.527X0.394 SLA-SPLVT ; LIP SEAL
Part # 38617
BDI # 22779823
Features
Housing Bore - Millimeter:
114.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.527
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch
534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
16636 H5L16PTFE
Description
16636 H5L16PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 2.625 3.500 .437
Part # 16636 H5L16PTFE
BDI # 18221671
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
15120 H5L16 PTF
Description
15120 H5L16 PTF ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 3.740 4.528 .472
Part # 15120 H5L16 PTF
BDI # 18223627
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
11040 H5L16 PTF
Description
11040 H5L16 PTF ROTARY LIP SEAL ; NON RETURNABLE F/P LPD 3.750 4.875 .406
Part # 11040 H5L16 PTF
BDI # 18222950
Features
Housing Bore - Millimeter:
123.825
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
4.875
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch