PA 100X110X7X10
Description
PA 100X110X7X10 LIP SEAL ; 10EA/PAK
Part # PA 100X110X7X10
BDI # 1293952
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
SD45X55X4
Description
SD45X55X4 RADIAL ROTARY SHAFT SEAL ; 45MMX55MMX4MM 10/CS
Part # SD45X55X4-A
BDI # 1177631
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
SD16X24X3
Description
SD16X24X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD16X24X3-A
BDI # 1177605
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
SD25X33X4
Description
SD25X33X4 RADIAL ROTARY SHAFT SEAL ; 25MMX33MMX4MM 10/PAK
Part # SD25X33X4-A
BDI # 1177616
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
PWB 22X30.6X5.3
Description
CRSEAL PWB 22X30.6X5.3 SHAFT SEAL ; OIL SEAL 20EA/PAK
Part # PWB 22X30.6X5.3
BDI # 1294133
Features
Housing Bore - Millimeter:
30.6
Nominal Width - Millimeter:
5.3
Housing Bore - Inch:
1.205
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.209
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric