21003-3866
Description
21003-3866 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 57MM OD 12MM W
Part # 21003-3866
BDI # 22820239
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21003-4392
Description
21003-4392 HI-PERFORMANCE SEAL ; 70MM ID X 95MM OD X 12MM W
Part # 21003-4392
BDI # 22833394
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
21003-3059
Description
21003-3059 HI-PERFORMANCE SEAL ; 133MM ID X 159MM OD X 13MM W
Part # 21003-3059
BDI # 22841505
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21003-3085
Description
21003-3085 HI-PERFORMANCE SEAL ; 80MM ID X 100MM OD X 12MM W
Part # 21003-3085
BDI # 22818766
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21003-3499
Description
21003-3499 HI-PERFORMANCE SEAL ; NON RETURNABLE 178MM ID 213MM OD 19MM W
Part # 21003-3499
BDI # 22813343
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch