3025542 / 30.25X32.25X0.75 HDS2 V
Description
CRSEAL 3025542 / 30.25X32.25X0.75 HDS2 V ; SGL LIP SEAL
Part # 3025542
BDI # 1249755
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605828
3000678 / 30X31.125X0.5 HS8 V
Description
CRSEAL 3000678 / 30X31.125X0.5 HS8 V ; SGL LIP SEAL
Part # 3000678
BDI # 22779295
Features
Housing Bore - Millimeter:
790.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.125
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21852-4357
Description
21852-4357 OIL SEAL ; 762MM ID X 813MM OD X 22MM W LARGE BORE
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
3025 18722 V
Description
3025 18722 V SPLIT LIP SEAL ; NON RETURNABLE FKM 30.25 31.375 .563
Part # 3025 18722 V
BDI # 19061396
Features
Housing Bore - Millimeter:
796.925
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
31.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch