3450576 / 34.5X36.5X0.87 HDS2 V
Description
CRSEAL 3450576 / 34.5X36.5X0.87 HDS2 V ; SGL LIP SEAL
Part # 3450576
BDI # 18471974
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.87
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3450574 / 34.5X36.5X1 HDS2 V
Description
CRSEAL 3450574 / 34.5X36.5X1 HDS2 V ; SGL LIP SEAL
Part # 3450574
BDI # 1251194
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605312
880X944X25 HDS1 V
Description
CRSEAL 880X944X25 HDS1 V SGL LIP SEAL
Part # 880X944X25 HDS1 V
BDI # 1297806
Features
Housing Bore - Millimeter:
944
Nominal Width - Millimeter:
25
Housing Bore - Inch:
37.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
34.646
Shaft Diameter - Millimeter:
880
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
609081
Features
Housing Bore - Millimeter:
919.988
Housing Bore - Inch:
36.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
34.45
Shaft Diameter - Millimeter:
875.03
Inch - Metric:
Inch
21852-4405
Description
21852-4405 OIL SEAL ; 876MM ID X 927MM OD X 22MM W LARGE BORE
Part # 21852-4405
BDI # 22846359
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch