180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
70054 / 7X8.5X0.625 CRWHA1 V
Description
CRSEAL 70054 / 7X8.5X0.625 CRWHA1 V ; DBL LIP SEAL
Part # 70054
BDI # 1263104
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187182
557340 / 7.087X8.087X0.5 HS8 V
Description
CRSEAL 557340 / 7.087X8.087X0.5 HS8 V ; SGL LIP SEAL
Part # 557340
BDI # 22779539
Features
Housing Bore - Millimeter:
205.41
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.087
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
595093 / 7X8X0.5 HS8 V
Description
CRSEAL 595093 / 7X8X0.5 HS8 V LIP SEAL
Part # 595093
BDI # 1254751
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
604239
175X205X15 HDS2 V
Description
CRSEAL 175X205X15 HDS2 V SGL LIP SEAL
Part # 175X205X15 HDS2 V
BDI # 22780749
Features
Housing Bore - Millimeter:
205
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.071
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.89
Shaft Diameter - Millimeter:
175
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock