190X220X12 HMSA10 V1
Description
CRSEAL 190X220X12 HMSA10 V1 DBL LIP SEAL
Part # 190X220X12 HMSA10 V1
BDI # 23716691
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
12
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
948871 / 7.438X9.4 HDDF1 V
Description
CRSEAL 948871 / 7.438X9.4 HDDF1 V SEAL
Part # 948871
BDI # 1298031
Features
Housing Bore - Millimeter:
238.76
Housing Bore - Inch:
9.4
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch
75054 / 7.5X9X0.75 HDS2 V
Description
CRSEAL 75054/ 7.5X9X0.75 HDS2 V LIP SEAL
Part # 75054
BDI # 1297049
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187240
190X220X15 HMSA10 V
Description
CRSEAL 190X220X15 HMSA10 V DBL LIP SEAL
Part # 190X220X15 HMSA10 V
BDI # 1257647
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606638
190X220X12 HMS5 V1
Description
CRSEAL 190X220X12 HMS5 V1 SGL LIP SEAL
Part # 190X220X12 HMS5 V1
BDI # 1294937
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
12
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric