32392 / 3.25X4.249X0.375 CRWA1 V
Description
CRSEAL 32392 / 3.25X4.249X0.375 CRWA1 V ; DBL LIP SEAL
Part # 32392
BDI # 1250595
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185275
32527 / 3.25X4.5X0.610 HMSHA4 V
Description
CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL
Part # 32527
BDI # 1250625
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605687
85X105X10A VITON
Description
85X105X10A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 8510510AV
BDI # 452025
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634085
100494
Description
100494 OIL SEAL ; 3.253" SHAFT DIA 4.260" OD 0.635" WD
Part # 100494
BDI # 1309921
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
16.129
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.635
Shaft Diameter - Inch:
3.253
Shaft Diameter - Millimeter:
82.626
Inch - Metric:
Inch
0343 7341 V
Description
0343 7341 V SPLIT LIP SEAL ; NON RETURNABLE FKM 3.438 4.438 .500
Part # 0343 7341 V
BDI # 18221403
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.438
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch