24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756
18772 / 1.875X2.965X0.234 HM14 R
Description
CRSEAL 18772 / 1.875X2.965X0.234 HM14 R ; SGL LIP SEAL
Part # 18772
BDI # 1243289
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183403
17187 / 1.734X2.401X0.210 G2 R
Description
CRSEAL 17187 / 1.734X2.401X0.210 G2 R ; LIP SEAL
Part # 17187
BDI # 1244055
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
5.334
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182995
15891 / 1.574X2.598X0.315 HMSA96 P
Description
CRSEAL 15891/ 1.574X2.598X0.315 HMSA96 P ; DBL LIP SEAL
Part # 15891
BDI # 1243192
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603537
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605