13627 / 1.367X3.319X0.496 HMSA97 P
Description
CRSEAL 13627/ 1.367X3.319X0.496 HMSA97 P ; LIP SEAL
Part # 13627
BDI # 1241724
Features
Housing Bore - Millimeter:
84.303
Nominal Width - Millimeter:
12.598
Housing Bore - Inch:
3.319
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.496
Shaft Diameter - Inch:
1.367
Shaft Diameter - Millimeter:
34.722
Inch - Metric:
Inch