14035 / 1.414X2.25X0.25 CRSA1 R
Description
CRSEAL 14035 / 1.414X2.25X0.25 CRSA1 R ; DBL LIP SEAL
Part # 14035
BDI # 1242041
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.414
Shaft Diameter - Millimeter:
35.916
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603627