1.904X2.500X.375A VITON
Description
1.904X2.500X.375A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.9042.500.375AV
BDI # 24866084
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.904
Shaft Diameter - Millimeter:
48.362
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure