107X123X11 CRSA1 R
Description
CRSEAL 107X123X11 CRSA1 R DBL LIP SEAL
Part # 107X123X11 CRSA1 R
BDI # 1239059
Features
Housing Bore - Millimeter:
123
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.213
Shaft Diameter - Millimeter:
107
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
186060
107 X 130 X 13 MM
Description
107 X 130 X 13 MM OIL SEAL ; NON RETURNABLE
Part # 107 X 130 X 13 MM
BDI # 211195
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.213
Shaft Diameter - Millimeter:
107
Inch - Metric:
Metric