12.54X19.05X4HSGR
Description
12.54X19.05X4HSGR LIP SHAFT SEAL ; POR MTO
Part # 75003096
BDI # 902363
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.494
Shaft Diameter - Millimeter:
12.54
Inch - Metric:
Metric
Other Features:
Ridged Rubber Coated OD | Right Hand Helix