207X230X14ADL
Description
207X230X14ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 20723014ADL
BDI # 447048
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
14
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
8.15
Shaft Diameter - Millimeter:
207
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure