.966X1.752X.250A
Description
.966X1.752X.250A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # .9661.752.250A
BDI # 443432
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.966
Shaft Diameter - Millimeter:
24.536
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure