1.258X1.625X.250ADL
Description
1.258X1.625X.250ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.2581.625.250ADL
BDI # 443913
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.258
Shaft Diameter - Millimeter:
31.953
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure