21241 / 2.122X3.03X0.43 HMSA97 V
Description
CRSEAL 21241 / 2.122X3.03X0.43 HMSA97 V ; LIP SEAL
Part # 21241
BDI # 1246034
Features
Housing Bore - Millimeter:
76.962
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
3.03
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.43
Shaft Diameter - Inch:
2.122
Shaft Diameter - Millimeter:
53.899
Inch - Metric:
Inch