39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
14634 / 1.475X2.509X0.35 CRS-SPL R
Description
CRSEAL 14634/ 1.475X2.509X0.35 CRS-SPL R ; LIP SEAL
Part # 14634
BDI # 1242374
Features
Housing Bore - Millimeter:
63.729
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
2.509
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.35
Shaft Diameter - Inch:
1.475
Shaft Diameter - Millimeter:
37.465
Inch - Metric:
Inch
21740 / 2.165X2.67X0.31 HMSA56 P
Description
CRSEAL 21740 / 2.165X2.67X0.31 HMSA56 P ; LIP SEAL
Part # 21740
BDI # 22780363
Features
Housing Bore - Millimeter:
67.818
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
2.67
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
21749 / 2.188X2.997X0.438 CRWH1 R
Description
CRSEAL 21749 / 2.188X2.997X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21749
BDI # 1246170
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184020
18671 / 1.875X2.758X0.313 CRW1 P
Description
CRSEAL 18671 / 1.875X2.758X0.313 CRW1 P ; SGL LIP SEAL
Part # 18671
BDI # 1245096
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183374