21740 / 2.165X2.67X0.31 HMSA56 P
Description
CRSEAL 21740 / 2.165X2.67X0.31 HMSA56 P ; LIP SEAL
Part # 21740
BDI # 22780363
Features
Housing Bore - Millimeter:
67.818
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
2.67
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101
5069 / 0.5X1.124X0.25 CRWA5 R
Description
CRSEAL 5069 / 0.5X1.124X0.25 CRWA5 R ; DBL LIP SEAL
Part # 5069
BDI # 1414553
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186405
21749 / 2.188X2.997X0.438 CRWH1 R
Description
CRSEAL 21749 / 2.188X2.997X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21749
BDI # 1246170
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184020
17485 / 1.75X2.718X0.294 X4 R
Description
CRSEAL 17485 / 1.75X2.718X0.294 X4 R ; LIP SEAL
Part # 17485
BDI # 1244179
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603512