017-482-0013
Description
017-482-0013 AC GEARMOTOR ; 1/2HP 230/460VAC 12.7:1 RATIO 136RPM
Part # 017-482-0013
BDI # 21437019
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
137.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Double Reduction | F1 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.26