011Q527-0161
Description
011Q527-0161 DC GEARMOTOR ; 1/30HP 90VDC 141:1 RATIO 21RPM 50IN-LBS
Part # 011Q527-0161
BDI # 21437072
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Triple Reduction | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.7